Learn More
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and pyrogen free
- Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor and pyrogen free
- Graduations at 10, 50 and 100μL; 10, 50, 100 and 200μL; or 250, 500 and 1000μL
- Graduations allow for immediate volume verification
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 2.75 in. |
| Length (Metric) | 6.9cm |
| Clean Claims | DNase, RNase, DNA, Bioburden, and PCR inhibitor Free |
| Format | Bulk |
| Tip Style | Universal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.