Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Reduction Adapters
SCI_ED

Catalog No. S89343 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
29/32
Cone Size:
19/26
24/29
29/32
34/35
40/38
45/40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
S89343 14/23 24/29
S89342 14/23 19/26
S89344 19/26 24/29
S89345 19/26 29/32
S89346 19/26 40/38
S89347 24/29 29/32
S89348 24/29 34/35
S89349 24/29 40/38
S89350 29/32 45/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S89343 Supplier Eisco™ Supplier No. CH0821B
Only null left
Add to Cart
Add to Cart

A variety of standard socket and cone sizes are available

  • Reduction adapters in a variety of sizes
  • Made from high quality borosilicate 3.3 glass
  • Socket and cone feature ground glass
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Cone Size 24/29
    For Use With (Application) Connect glassware
    Height (Metric) 13 cm
    Length (Metric) 3.3 cm
    Material Borosilicate Glass (3.3)
    Product Type Reduction
    Quantity 1
    Standard Taper Joint No. 14/23
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.