Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Reference™ 2, Mechanical Single-Channel Pipettes with Fixed Volume
GREENER_CHOICE

Catalog No. 05412432 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
2 mL
2.5 mL
Accuracy:
0.6
0.7
0.8
1.0
1.5
2.0
2.5
Color:
Blue
Dark Gray
Gray
Light Gray
Medium Gray
Red
Yellow
Precision:
0.012
0.015
0.025
0.075
0.2
0.3
0.35
0.4
0.6
1.2
1.5
3.0
6.0
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color Precision
05-412-432 1 μL 2.5 Dark Gray 0.025
05-412-433 2 μL 2.0 Dark Gray 0.4
05-412-443 200 μL 0.6 Blue 1.2
05-412-445 500 μL 0.6 Blue 3.0
05-412-439 25 μL 0.8 Yellow 0.2
05-412-446 1000 μL 0.6 Blue 6.0
05-412-442 200 μL 0.6 Yellow 1.2
05-412-440 50 μL 0.7 Yellow 0.35
05-412-434 5 μL 1.5 Medium Gray 0.075
05-412-448 2.5 mL 0.6 Red 0.015
05-412-444 250 μL 0.6 Blue 1.5
05-412-447 2 mL 0.6 Red 0.012
05-412-435 10 μL 1.0 Gray 0.3
05-412-437 20 μL 0.8 Light Gray 0.3
05-412-436 10 μL 1.0 Yellow 0.3
05-412-441 100 μL 0.6 Yellow 0.6
05-414-283 20 μL 0.8 Yellow 0.3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 05-412-432 Supplier Eppendorf Supplier No. 4925000014
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proven premium precision and accuracy, a long service life, and an ergonomic design

Provides the most accurate results possible alongside robust, reliable handling and optimum user safety. Ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. Optimal choice when quality and reproducibility are essential.

Well Designed Pipet

  • One button operating system lets users quickly move through their pipet tasks; users do not have to move the thumb from side to side to eject tips
  • Ergonomic design for lower operating forces for aspiration/dispensing/tip ejection; limits strain on the user
  • Spring loaded tip cone allows simple, quick tip ejection with active aerosol reduction; improves safety and user reproducibility
  • Color coded/ volume labeled for quick identification of the volume size/ tip size
  • High precision and accuracy provides reliable pipetting results
  • Customizable labeling area
Accurate Settings
  • Volume lock: a quick and secure setting prevents accidental changes and with an always visible 4 digit display, provides increased security is provided for the most stringent lab environments
  • Secondary user adjustment offers the most accurate transfer of liquids different than water without the need for a full calibration
  • 4-digit display shows the exact volume setting and is clearly visible from every angle
  • Ergonomic Design
  • Round upper part makes it possible to work in every position
  • To avoid accidental tip ejections, clear haptic feedback is felt after the blowout step
Lower operating forces for aspiration/dispensing/tip ejection; limits strain on the user
Well Built Instrument
  • Unique surface: few rough edges, smooth surface for comfortable working and simple cleaning
  • Sturdy upper handle guarantees long service life and increased robustness
  • Movable parts and external edges made from stainless steel equip the pipette with outstanding robustness at potential impact sites and for internal components
  • The quick connect lower part enables easy cleaning and maintenance of your pipet
  • Fully autoclavable
Heightened Traceability
  • Serial number is printed on multiple components of the pipette
  • Internal RFID technology: contains all relevant pipette data and TrackIT software from Eppendorf for simple identification and documentation of each pipette in the lab

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 2.5
Autoclavable Autoclavable
Color Dark Gray
For Use With Pipette Tip
Number of Channels 1
Type Fixed Volume Pipette
Volume (Metric) 1 μL
Precision 0.025
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.