Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Refill for HazMat Spill Kit
SDP

Catalog No. 18366575 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sorbing:
11 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
18-366-575 11 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-575 Supplier PIG™ Supplier No. KITR311
Add to Cart
Add to Cart

Chemical absorbents meant to refill a 20 gal. HazMat spill kit.

  • Packed to refill a 20 gal. overpack salvage drum or 20 gal. container
  • Temporary disposal bags help make cleanup easier
  • Tamperproof seals help prevent pilfering of spill response supplies
  • Includes: 6 -3 x 46 in. HazMat chemical absrobent socks, 6 - 15 x 20 in. HazMat chemical absrobent mat pads, 5 - 17 x 16 x 2 in. HazMat chemical absrobent pillows, 5 - 18 x 30 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels

Specifications

Capacity (English) Sorbing 11 gal.
Capacity (Metric) Sorbing 41.6 L
Material Polypropylene
Type Spill Kit
Weight Capacity Heavyweight
Weight (English) 16.1 lb.
Weight (Metric) 7.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.