Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Reflection Refraction kit
SDPSCI_ED

Catalog No. S83791 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type: Optics Demonstration; Type: Refraction Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S83791 Product Type: Optics Demonstration; Type: Refraction Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83791 Supplier United Scientific™ Supplier No. UNRRK001
Add to Cart
Add to Cart

This unique kit is great for the classroom, distance learning, and individual student demonstrations.

Introduce students to the basic concepts of light reflection and refraction with this economical kit. Guided activities include reflection of light at a plane mirror and the refraction of light at a water interface.

Contents:

  • Acrylic Plane Mirror, 10 x 10 cm
  • Cork Mat, 15 x 15 cm
  • 4 Steel T-pins
  • Semicircular Refraction Cell, 12 cm Diameter x 2.5 cm High
  • Clear Protractor
  • Pair of Mirror Support Clips
  • Activity Guide

Specifications

Product Type Kit, Refraction
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.