Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reflective Labels (B-584)

Catalog No. 19108094 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
White
Yellow
Width (Metric):
2.54 cm
5.08 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (Metric)
19-108-094 Yellow 2.54 cm
19-108-092 Orange 2.54 cm
19-108-093 White 2.54 cm
19-108-100 Orange 5.08 cm
19-108-101 White 5.08 cm
19-108-102 Yellow 5.08 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-094 Supplier Brady™ Supplier No. BM71C1000584YL

Labeling in low light conditions. Brady Reflective Labels (B-584) are for use with BMP71 printer.

  • Reflective tape for use in dark area
  • Available in yellow, orange and silver

Specifications

Certifications/Compliance Class 1 (Fed. Spec. L-S-300)
Description Suggested ribbon series: R6000
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Material Reflective Tape (B-584)
Product Type Reflective Tape
For Use With (Application) Pedestal Identification
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Length (English) 75 ft.
Length (Metric) 22.8 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.