Learn More
Description
- Constructed of 100% recycled rubber
- Used in parking lots to stop cars pulling into parking spots
- More forgiving of vehicles, sturdier, and do not break or need to be replaced
- In-molded, highly reflective tape in yellow or white, to ensure visibility and pedestrian safety
- Recycled rubber stops pre-drilled with holes
- Flexible rubber design conforms to contour of uneven road surfaces
- ADA Handicap Park-It™ is designed specifically for handicap parking spaces
- Blue and white contrasting colors are immediately identifiable to differentiate handicap parking spaces to vehicles and pedestrians
Specifications
Specifications
| Type | Parking Stop |
| Color | Blue Strip, White ADA |
| Material | Recycled Rubber |
| Length (English) | 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
