Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Reflective Parking Stop Curb Park-It™
GREENER_CHOICE

Catalog No. 19085929 Shop All NoTrax Products
Change view
Click to view available options
Color:
Black Strip, White ADA
Black and White Striped
Black and Yellow Striped
Blue Strip, White ADA
Length (English):
3 in.
4 in.
6 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19-085-929 Black and White Striped 4 in.
19-085-927 Black and White Striped 3 in.
19-085-926 Blue Strip, White ADA 3 in.
19-085-930 Blue Strip, White ADA 4 in.
19-085-928 Black and Yellow Striped 4 in.
19-085-932 Black Strip, White ADA 6 in.
19-085-933 Black and White Striped 6 in.
19-085-931 Black and Yellow Striped 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-085-929 Supplier NoTrax™ Supplier No. GNRS1420BW
Add to Cart
Add to Cart

Park-It™ car stops made of 100% recycled rubber, used in parking lots to effectively stop cars pulling into parking spots

  • Constructed of 100% recycled rubber
  • Used in parking lots to stop cars pulling into parking spots
  • More forgiving of vehicles, sturdier, and do not break or need to be replaced
  • In-molded, highly reflective tape in yellow or white, to ensure visibility and pedestrian safety
  • Recycled rubber stops pre-drilled with holes
  • Flexible rubber design conforms to contour of uneven road surfaces
  • ADA Handicap Park-It™ is designed specifically for handicap parking spaces
  • Blue and white contrasting colors are immediately identifiable to differentiate handicap parking spaces to vehicles and pedestrians

Specifications

Material Recycled Rubber
Length (English) 4 in.
Color Black and White Striped
Type Parking Stop
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.