Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Science First™ Refracting Telescope Kit
SDPSCI_ED

Catalog No. S48822
Change view
Click to view available options
Quantity:
10 kits
Single Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S48822 Single Kit
S48823 10 kits
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S48822 Supplier Science First™ Supplier No. 6540000
Only null left
Add to Cart
Add to Cart

Includes

All components are included: plastic lenses, coated cardboard telescope tubes, and instructions.

Students make a working refracting telescope

This Refracting Telescope Kit allows students to repeat Galileo's ground-breaking work, by constructing 16X refracting telescope. Along the way, students will be able to identify the elements of a simple refracting telescope, learn how lenses work, and be able to measure telescope magnification. No expensive optical benches or materials are required.

Specifications

For Use With (Application) Study how lenses work when put together without using an optical bench
Includes Inner and outer tubes, plastic eyepiece lenses, foam holders, cardboard spacers and washers for the eyepiece lenses, red plastic caps and 1 set of instructions and activitie
Quantity Single Kit
Length (Metric) 400 mm and 25 mm focal length
Diameter (Metric) Outer 43 mm and 17.5 mm Lens Diameter
Product Type Refracting telescope Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.