Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic A45HC Refrigerated Circulators

Catalog No. 1565408HC
Change view
Click to view available options
Controller Type:
AC
PC
SC
Voltage:
115V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Voltage
15-654-08HC AC 115V
15-454-08HC SC 115V
15-754-08HC PC 115V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 15-654-08HC Supplier Thermo Scientific™ Supplier No. 1565408HC

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ Refrigerated Bath Circulators have a robust refrigeration system ensures that samples and applications can be cooled quickly, with cooling capacities up to 800 watts. Natural hydrocarbon (HC) refrigerants with environmentally friendly, low global warming potential (GWP) on select models.

Thermo Scientific™ Arctic Series refrigerated bath circulators offer outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. The stainless steel reservoir is offered in multiple capacities with a variety of reservoir openings and depth dimensions for maximum application flexibility.

  • Customizable solution to meet today’s and tomorrow needs
  • Extensive choice of temperature ranges, pumping capacities, and bath volumes with leading warranty coverage
  • Selection of intuitive displays to support your application and budget
  • A range of accessories and inserts for sample security and management
  • Robust reliability even in the most demanding applications
  • Digital control technology for precise temperature control and stability
  • Robust, powerful pumping capacity for external fluid circulation
  • Large volume, corrosion resistant stainless steel work area
  • Support for you and the environment
  • Technical expertise and support at your fingertips
  • Service provided by dedicated local, depot, and technical support team
  • Sustainability in mind with water conservation, energy saving options, and zero waste manufacturing
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless steel
Controller Type AC
Description Refrigerated Heated Bath Circulator
Capacity (Metric) 12 L
Certifications/Compliance UL/CSA/IEC/EN
Communications RS232
Cooling Capacity 900 watts
Flow Rate Maximum 24
Pump Type Force Pump, Suction Pump
Temperature Range Maximum 200°C
Display Digital
External Circulation Yes
Includes 8 mm and 12 mm hose adapters for external circulation, 6-ft. power cord and work area cover
Max. Pressure 560/8.12
Max. Suction 20 LPM
Model A45
Product Line Refrigerated heated bath circulator
Refrigerant R290
Temperature Accuracy +/- 0.5 degrees
USB Connections Yes
Warranty 3 years
Working Area 7.9 x 6.8 x 7.2 in.
Dimensions (D x W x H) 23.8 x 15.1 x 31 in.
Length (English) 39 in.
Length (English) Interior 7.2 in.
Length (Metric) 99 cm
Length (Metric) Interior 184 cm
Height (English) 28 in.
Height (English) Interior 7.9 in.
Height (Metric) Interior 200 cm
Depth (English) 39 in.
Depth (English) Interior 7.9 in.
Depth (Metric) 99 cm
Depth (Metric) Interior 200 cm
Shipping Weight (English) 122 lbs.
Weight (English) 150 lbs.
Weight (Metric) 68 kg
Voltage 115V
Frequency 50,60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.