Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Refrigerated Multipurpose Centrifuge 5804 R Rotor Adapters

Catalog No. 0540085 Shop All Eppendorf North America Products
Change view
Click to view available options
Bore Size (Metric):
1.1 cm
2.6 cm
No. of Places:
1
4
Tube Size:
1.5 to 2 mL
20 to 30 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bore Size (Metric) No. of Places Tube Size
05-400-85 2.6 cm 1 20 to 30 mL
05-400-82 1.1 cm 4 1.5 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-400-85 Supplier Eppendorf™ Supplier No. 022637240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 6 x 85mL fixed-angle rotors

For use with Standard and Vacutainer conical and micro test tubes.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Eppendorf™ special rotor for 5804/5804R/5810/5810R microcentrifuge
Bore Size (Metric) 2.6 cm
No. of Places 1
Tube Size 20 to 30 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.