Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Refrigerated Vacuum Concentrators
GSA_VASDP

Catalog No. 10269602 Shop All Labconco Corporation Products
Change view
Click to view available options
Closure Material:
Glass
Certifications:
CE, ETL, ETL, UL 3101-1/61010-1
ETL, ETL, UL 3101-1/61010-1, CAN/CSA C22.2 No. 110.1
Electrical Requirements:
115 V 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material Certifications Electrical Requirements
10-269-602 Glass ETL, ETL, UL 3101-1/61010-1, CAN/CSA C22.2 No. 110.1 115 V 60 Hz
16-108-443 Glass CE, ETL, ETL, UL 3101-1/61010-1 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-269-602 Supplier Labconco™ Supplier No. 7310022

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Requires

Rotor, cold trap and vacuum pump

Unique instruments use a refrigeration system and heater to achieve selected setpoint temperature from -4°C to +100°C

Centrifugal force and vacuum rapidly concentrate multiple small samples, such as RNA and proteins. Microprocessor-controlled cooling and heating systems protect delicate samples from heat during processing.

  • Programming holds two temperatures and times
  • Setpoints for first and second temperatures and run times are selected separately
  • PREHEAT/COOL button activates the refrigeration system and heater to reach setpoint temperature
  • Set temperatures and times can be altered while a program is in process
  • Memory stores up to nine user-defined programs
  • Choose removable acrylic lid or solvent-resistant glass lid, each with large phenol-free lid gasket
  • Utilize centrifugal force, vacuum and heat
  • Brushed, stainless steel and glacier white, epoxy-coated steel exterior w/blue accents
  • 300-watt heater increases temperature in one degree increments up to 100C
  • Quick-Start One Button Start Up to simultaneously activate rotor, heater, timers and vacuum pump
  • Brushless motor spins up to 1725rpm
  • Quick-Stop system stops vacuum pump, open valve and stop rotor
  • Automatic vacuum release valve
  • Lid latch with safety sensors
  • Easy-to-read LCD display
  • Separate heat and run times, each from 1 to 999 minutes
  • Audible alarm signals completion of set point run time
  • Electrical receptacle enables connection of accessory vacuum pump
  • Vacuum pump has quick disconnect fitting for connection of a vacuum gauge
  • 12 in. dia. chamber accommodates a wide variety of rotors, including microtiter plate rotors for 96-well plates

Order Info

W x D x H (closed): 14.7 x 19.3 x 11.7 in. (37.3 x 49 x 29.6cm)

Compliance

ETL and ETL-C compliant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications ETL, ETL, UL 3101-1/61010-1, CAN/CSA C22.2 No. 110.1
Closure Material Glass
Chamber Material PTFE-coated Aluminum
Model CentriVap
Temperature Range (Metric) -4°C to +100°C
Volume (Metric) 25 mL
Display LCD
Holds 4 Standard 96-well Plate or 2 Deep-well Plate
Includes 115V Electrical receptacle on the back, 10 ft., 3-wire cord with NEMA 5-20 plug
Material PTFE-coated Aluminum
Memory 1 to 9 program
Motor Type Brushless
Plug Type Domestic - North America
Pump Type Diaphragm or Rotary Vane
Refrigerated Yes
Speed 1725rpm
Timer 1 to 999 min.
Total Count 132.0
Type Benchtop
Length (English) 21.7 in.
Width (English) 14.3 in.
Width (Metric) 36.3 cm
Height (English) 16.6 in.
Height (Metric) 42.2 cm
Depth (English) 21.7 in.
Depth (Metric) 55.1 cm
Diameter (English) 12 in.
Diameter (Metric) 30.48 cm
Weight (English) 108 lb.
Weight (Metric) 49 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Amperage 16 A
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.