Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Regenerated Cellulose (RC) Membrane

Catalog No. 09316823 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
Pore Size:
0.22 μm
0.45 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-316-823 25 mm 0.22 μm
09-316-822 47 mm 0.45 μm
09-317-338 25 mm 0.45 μm
09-316-988 47 mm 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-316-823 Supplier GVS Supplier No. 3099756
Add to Cart
Add to Cart

GVS Regenerated Cellulose (RC) Membranes available with pore sizes in 0.22 μm or 0.45 μm.

  • Hydrophilic
  • Excellent chemical compatibility and resistance to organic solvents
  • Low non-specific adsorption
  • Superior thermal resistance
  • High mechanical strength
  • Maximum Operating Temperature 134°C

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Regenerated Cellulose
Pore Size 0.22 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.