Learn More
MP Biomedicals Reid Briggs Diet, Modified, Pellet
Diet specially made for guinea pigs. Reid Briggs diets are formulated for long life.
Supplier: MP Biomedicals 0296020620
Description
This traditional diet for guinea pigs has been modified to improve long term growth and development.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.