Learn More
MP Biomedicals Reid Briggs Diet, Modified, Powder
Diet specially made for guinea pigs. Reid Briggs diets are formulated for long life.
$1140.00 - $4308.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296020510
|
MP Biomedicals
0296020510 |
10 kg |
Each for $1,140.00
|
|
|||||
MP296020520
|
MP Biomedicals
0296020520 |
20 kg |
Each for $1,977.00
|
|
|||||
MP296020550
|
MP Biomedicals
0296020550 |
50 kg |
Each for $4,308.00
|
|
|||||
Description
This traditional diet for guinea pigs has been modified to improve long term growth and development.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.