Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Lock™ Aluminum Rekeyable Padlocks

Catalog No. 19805970
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Brass
Red
Height (English) Shackle:
1.125 in.
3 in.
Key Type:
Keyed Alike
Keyed Different
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Shackle Key Type
19-805-970 Red 3 in. Keyed Different
19-821-899 Brass 1.125 in. Keyed Alike
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-970 Supplier American Lock™ Supplier No. A1107RED
Add to Cart
Add to Cart

Specifications

Certifications/Compliance OSHA 1910.147
Width (English) 1.5 in.
Clearance (English) 0.75 in.
Clearance (Metric) 1.9 cm
Diameter (English) 0.25 in.
Color Red
Diameter (Metric) 0.6 cm
Key Type Keyed Different
Locking Mechanism 5-pin APTC12 Cylinder
Material Aluminum
Product Type Padlock
For Use With (Application) For Food Processing Facilities, easily withstands wash down Chemicals and Caustic Environments
Height (English) Shackle 3 in.
Height (Metric) Shackle 7.62 cm
Width (English) Shackle 0.75 in.
Width (Metric) 3.8 cm
Width (Metric) Shackle 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.