Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Relative Humidity Sensor
SDPSCI_ED

Catalog No. S16066ND Shop All Vernier Software Products
Change view
Click to view available options
Range:
0 to 95%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S16066ND 0 to 95%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16066ND Supplier Vernier™ Supplier No. RHBTA
Add to Cart
Add to Cart

Includes

Vernier Relative Humidity Sensor

Requires

Requires an interface and software, sold separately

The Relative Humidity Sensor can be used for weather studies, monitoring greenhouses, or determining days when static electrical discharges could be a problem.

Range: 0% to 95% Power: 200 µA @ 5 VDC Response Time (time for a 90% change in reading): In still air: 60 minutes (typical) With vigorous air movement: 40 seconds (typical) Typical Resolution: 0.04% RH Humidity Sensor Specifications Specifications for the IH-3602-L Integrated Circuit Humidity Sensor (at 25°C and 5.0 VDC) are given below: Total Accuracy (with saturated salt calibration): ±2% RH Total Accuracy (with standard calibration): ±10% RH Operating Temperature Range: 0 to 85°C Temperature Effect 0%RH voltage: ±0.007% RH/°C (negligible) 50%RH voltage: –0.11% RH/°C 95%RH voltage: –0.22% RH/°C

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Range 0 to 95%
Resolution 0.04% RH
Electrical Requirements 200 μA at 5 VDC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.