Learn More
Description
- Made of thick-walled, FDA-compliant polypropylene
- Ideal for use where cross-contamination is a concern
- Chemical and corrosion resistant
- Resilient and lightweight for easy handling
- Withstand temperatures to 80°C (176°F)
- Color: red
Specifications
Specifications
| Capacity (English) | 82 oz. |
| Capacity (Metric) | 2.42 L |
| Color | Red |
| Certifications/Compliance | FDA |
| Product Type | Hand Scoop |
| For Use With (Application) | Ideal for use where cross contamination is a concern |
| Length (English) | 15 in. |
| Size | Large |
| Width (English) | 6.5 in. |
| Width (Metric) | 16.51 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.