Learn More
Vikan™ One-Piece Shovel with Blade
Color-Coded One-Piece Shovel with 10 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.
$68.50 - $98.50
Specifications
Product Type | Shovel |
---|---|
Handle Type | D-handle |
Blade Material | Polypropylene |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color Code | Length (English) | Length (English) Head | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Length (English) | Length (English) Head | Price | Quantity & Availability | |||
17-932-1A
|
Vikan™
69815 |
White | 38 in. | 10 in. |
Each for $76.70
|
|
|||
17-932-1B
|
Vikan™
69816 |
Yellow | 38 in. | 10 in. |
Each for $68.50
|
|
|||
17-932-2B
|
Vikan™
69826 |
Yellow | 42 in. | 14 in. |
Each for $98.50
|
|
|||
17-932-2A
|
Vikan™
69825/DEL |
White | 42 in. | 14 in. | N/A | N/A | N/A | ||
Description
Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
Specifications
Shovel | |
Polypropylene | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
D-handle | |
Yes | |
Square Point | |
Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.