Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Safety Shovel with 10 in. Blade- Standard Handle

Catalog No. 17932B Shop All Remco Products
Change view
Click to view available options
Length (English):
20 in.
39 in.
Weight (English):
1.4 lb.
2.5 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
17-932B 20 in. 1.4 lb.
17-932A 39 in. 2.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-932B Supplier Vikan™ Supplier No. 6895SS
Add to Cart
Add to Cart

Color-Coded polypropylene safety shovel is tough and lightweight. It is a workhorse for moving bulk materials in industrial settings. This unit features a standard length handle and standard blade.

Safety shovels are ideal for storing inside spill kits or keeping on-hand for quick clean-ups. The easy interlocking handle assembles quickly and becomes a sturdy, efficient tool.

Specifications

Product Type Shovel
Color Code Green
Color-coded Yes
Handle Material Polypropylene, Steel
Head Style Square Point
Length (English) 20 in.
Length (Metric) 50.8 cm
Material Polypropylene
For Use With (Application) Spill kits, hazmat response, industrial applications, material handling and environmental clean up
Length (English) Head 14 in.
Length (Metric) Head 35.5 cm
No. per Pack 1 Ea.
Weight (English) 1.4 lb.
Weight (Metric) 0.6 kg
Width (English) Head 10.5 in.
Width (Metric) Head 26.67 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.