Learn More
Description
Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross;contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
Specifications
Specifications
| Product Type | Shovel |
| Handle Type | D-handle |
| Color Code | Green |
| Color-coded | Yes |
| Handle Material | Polypropylene, Steel |
| Head Style | Square Point |
| Length (English) | 46.1 in. |
| Length (Metric) | 117.09 cm |
| Material | Polypropylene |
| Certifications/Compliance | FDA Compliant |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.