Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Ø2.4 in. Medium Tube Brush

Catalog No. 17932120 Shop All Remco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-932-120 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-932-120 Supplier Vikan™ Supplier No. 53705
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan™ Color-Coded Ø2.4 in. Tube Brush- Medium with a 2.4 inch diameter is great for cleaning pipes and narrow spaces between machinery.

This tube brush is the largest diameter of the tube brushes. It is used to clean pipes, tab outlets, and narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it chemical resistant and strong.

Specifications

Product Type Tube Brush
Color-coded Yes
Handle Material Polypropylene, Stainless Steel
Tip Type Flat
Sterility Non-sterile
Autoclavable Not Autoclavable
Certifications/Compliance FDA Compliant
Color White
Diameter (English) Bristle 2.5 in.
For Use With (Application) Used to clean pipes, tab outlets, and narrow spaces between machine parts
For Use With (Equipment) Tube Brush
Length (English) 19.4 in.
Length (Metric) 492.76 mm
Quantity 1 Ea.
Size Medium
Weight (English) 0.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.