Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Bordetella parapertussis
Description
Remel Agglutinating Sera are used for serological identification of Bordetella cultures by rapid slide agglutination test.
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Description | Bordetella Pertusis Sera |
| CE Marker | Yes |
| Format | Vial |
| Packaging Type | 2 mL/Vial |
| Quantity | 2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.