Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Remel™ Fluid A

Catalog No. R112490
Change view
Click to view available options
Format:
BB Septum - 300mL
PB - 99mL
PB -1000mL
SB - 100mL
SB - 300mL
Septum - 500mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
R112490 SB - 100mL
R112311 SB - 300mL
R112312 BB Septum - 300mL
R112314 PB -1000mL
R113055 PB - 99mL
R112302 Septum - 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. R112490 Supplier Thermo Scientific™ Supplier No. R112490
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.

TRUSTED_SUSTAINABILITY

Specifications

Description Fluid A
Format SB - 100mL
Product Type Liquid Medium
Quantity 10 x 100 mL

Not intended for IVD use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.