Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Remel™ Fluid D w/0.1% peptone, 0.1% Polysorbate 80

Catalog No. R112321
Change view
Click to view available options
Quantity:
10 x 100 mL
10 x 300 mL
10/Pk.
Format:
Borosilicate Bottle - 100 mL
Borosilicate Bottle - Septum
Borosilicate Bottle, Septum
SB - 300mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format
R112321 10 x 300 mL SB - 300mL
R112322 10 x 300 mL Borosilicate Bottle, Septum
R112323 10 x 100 mL Borosilicate Bottle - 100 mL
R112303 10/Pk. Borosilicate Bottle - Septum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. R112321 Supplier Thermo Scientific™ Supplier No. R112321
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thermo Scientific™ Remel Fluid D with 0.1% peptone, 0.1% Polysorbate 80 is used as diluting or rinsing fluid for sterility testing.

Thermo Scientific™ Remel Fluid D with 0.1% peptone, 0.1% Polysorbate 80 is used as diluting or rinsing fluid for sterility testing.

TRUSTED_SUSTAINABILITY

Specifications

Description Fluid D
Format SB - 300mL
Product Type Liquid Medium
Quantity 10 x 300 mL

Not intended for IVD use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.