Learn More
Description
Includes
Car with barrel, 2.5cm diameter steel ball, trip that operates by remote control, remote control unit, instructions
As the car is propelled forward, a ball is ejected out of the barrel from across the room with the aid of a remote. Amazingly, the ball is caught by the barrel of the moving car with a smoother run and less friction.
- Aluminum
- Heavy-duty spring-loaded barrel with two settings
- Hardened ball bearing wheels
- Wheels roll on a 1° angle incline
- Weight: 60 oz. (1.7kg)
Specifications
Specifications
| Product Type | Remote Ballistics Car |
| Includes | Car with barrel, 2.5cm dia. Steel ball, trip that operates by remote control, remote control unit, instructions |
| For Use With (Application) | Demonstrate how the horizontal component is independent of the vertical component |
| Subject | Physics |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

