Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Remote Digital Display for Carbon Dioxide
SDP

Catalog No. 17377541
Change view
Click to view available options
Detectable Analytes:
Carbon Dioxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detectable Analytes
17-377-541 Carbon Dioxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-541 Supplier PureAire Monitoring Systems Supplier No. 99193
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Remote Digital Display provides continuous information on the status of the PureAire Carbon Dioxide Monitor remotely mirroring the monitor’s display. A large, bright red LED display continuously illuminates the CO2 reading from the carbon dioxide monitor up to 250 feet away.

  • Bright red 1 in. LED digital display showing oxygen, carbon dioxide, or toxic gas readings
  • Built-in 90 dB audible alarm and fault status
  • Two-tone horn distinguishes between alarm 1 and alarm 2
  • User adjustable dual-level alarm setpoints
  • 3-year warranty

Specifications

Detectable Analytes Carbon Dioxide
Detection Limits 0 to 50,000 ppm
For Use With (Equipment) PureAire Carbon Dioxide Monitors
Product Type Air Monitoring System
Response Time 15 sec. (1 sec. average time)
Temperature (Metric) Operating -40°C to +50°C
Alarms Audible 80 to 85 dB, Visual
Dimensions (L x W x H) 2.0 x 4.6 in. x 3.5 in. (50.8 mm x 116.8 mm x 88.9 mm)
Display Type 1 in. Red LED Lights
Enclosure Material Polycarbonate
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Length (English) 4.6 in.
Length (Metric) 116.8 mm
Measurement Range 0 to 50,000 ppm
Mounting Options Wall Mount
Voltage 21 to 24 VDC
Weight (English) 0.5 lb.
Weight (Metric) 1.1 kg
Width (English) 2.0 in.
Width (Metric) 50.8 mm
Temperature (English) Operating -40°F to +122°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.