Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Remote Dispensing System and Accessories for Dispensette™ Bottletop Dispensers

Catalog No. 13880712 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Product Type:
FEP Tubing
Remote Dispensing System
Length (Metric):
1 m
10 m
N/A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric)
13-880-712 FEP Tubing 1 m
13-880-710 Remote Dispensing System N/A
13-880-711 FEP Tubing 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-880-712 Supplier BRANDTECH™ BRAND™ Supplier No. 704269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories to facilitate remote dispensing with Dispensette™ S or Dispensette™ S Organic bottletop dispenser. Dispenser not included

  • 704261- Remote Dispensing System for Dispensette™. Includes wall mount
  • 704267 - 10 meters of filling tube
  • 704269 - 1 meter filling tube
TRUSTED_SUSTAINABILITY

Specifications

Product Type FEP Tubing
Autoclavable Not Autoclavable
Color Translucent
Material FEP
For Use With (Application) Remote dispensing
For Use With (Equipment) Dispensette
Sterility Non-sterile
Length (Metric) 1 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.