Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Removable Label Polyester

Catalog No. 19129936 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.437 in.
0.5 in.
1 in.
2 in.
Width (English):
0.5 in.
1 in.
2 in.
3 in.
Quantity:
10,000/Roll
1000/Roll
2 Rolls/Pk. 10,000/Roll
3000/Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-129-936 1 in. 2 in. 3000/Roll
19-129-938 0.437 in. 0.5 in. 10,000/Roll
19-129-943 0.5 in. 1 in. 2 Rolls/Pk. 10,000/Roll
19-129-942 0.5 in. 1 in. 10,000/Roll
19-129-946 1 in. 3 in. 3000/Roll
19-129-947 2 in. 3 in. 1000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-936 Supplier Brady™ Supplier No. THT175223
Add to Cart
Add to Cart

Removable Polyester (B-522) is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications.

  • Polyester with removable adhesive is thermal transfer printable
  • Good solvent resistance, heat resistance and clean removability
  • Service temperature of -70 to 200° F (-94 to 93° C)

Specifications

Product Type Label
Color Translucent
For Use With (Equipment) BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3 in. Core Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 2 in.
Height (English) 1 in.
Adhesive Type Removable Acrylic
Sterility Non-sterile
Finish Gloss
Format Roll
Printable Sides Single-side Printable
Temperature Range (English) -70° to +100°C
For Use With (Application) Barcode Labeling, General Identification, Temporary Labeling, General Purpose
Quantity 3000/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.