Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Removable Label Polypropylene

Catalog No. 19129944 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.437 in.
0.5 in.
1 in.
2 in.
Width (English):
0.5 in.
1 in.
2 in.
3 in.
Quantity:
10,000/Roll
2 Rolls/Pk. 10,000/Roll
3000/Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-129-944 1 in. 2 in. 3000/Roll
19-129-945 0.437 in. 0.5 in. 10,000/Roll
19-129-939 0.5 in. 1 in. 2 Rolls/Pk. 10,000/Roll
19-129-941 0.5 in. 1 in. 10,000/Roll
19-129-937 1 in. 3 in. 3000/Roll
19-129-940 2 in. 3 in. 3000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-944 Supplier Brady™ Supplier No. THT175213
Add to Cart
Add to Cart

These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed.

  • Ideal for use in temporary labeling applications where solvent resistance and print performance are required
  • Have excellent low temperature resistance
  • Not recommended for long-term outdoor use

Specifications

Product Type Label
Color Translucent
For Use With (Equipment) BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3 in. Core Printer
Material Polypropylene
Print Technology Thermal Transfer
Width (English) 2 in.
Height (English) 1 in.
Adhesive Type Removable Acrylic
Sterility Non-sterile
Finish Semi-gloss
Format Roll
Printable Sides Single-side Printable
Temperature Range (English) -70° to +90°C
For Use With (Application) Barcode Labeling, General Identification, Temporary Labeling, General Purpose
Quantity 3000/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.