Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Renal Load Diet, Low, Pellet
Low renal load diet. Contains purified high nitrogen casein.
$822.00 - $3040.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296033110
|
MP Biomedicals
0296033110 |
10 kg |
Each for $822.00
|
|
|||||
MP296033120
|
MP Biomedicals
0296033120 |
20 kg |
Each for $1,412.00
|
|
|||||
MP296033150
|
MP Biomedicals
0296033150 |
50 kg |
Each for $3,040.00
|
|
|||||
Description
- Low renal load diet
- Contains purified high nitrogen casein, AIN-76 mineral mix, 1.2X vitamin, from normal concentration
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title