Learn More
Youngstown Barrel & Drum Repair Kit, 20 mil PVC

Description
Specifications
Specifications
| Material | PVC |
| Type | Repair Kit |
| For Use With (Application) | PVC model of Berms |
| Includes | 20 mil PVC and adhesive |
| Model | PVC |
| Packaging Quantity | 1 Ea. |
| Thickness | 20 mil |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.454 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.