Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Replacement Charts for TempTrace™ Temperature Chart Recorders
SDP

Catalog No. 13940983
Change view
Click to view available options
Temperature Range (English):
-20°F to +120°F
-22°F to +122°F
0°F to 100°F
Temperature Range (Metric):
-17° to 37°C
-28° to 49°C
-30° to 50°C
Rotational Speed:
24 hr.
7 Days
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Temperature Range (Metric) Rotational Speed
13-940-983 -22°F to +122°F -30° to 50°C 24 hr.
13-940-984 -20°F to +120°F -28° to 49°C 7 Days
13-940-1001 -20°F to +120°F -28° to 49°C 24 hr.
13-940-987 -22°F to +122°F -30° to 50°C 7 Days
13-940-982 0°F to 100°F -17° to 37°C 7 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-940-983 Supplier Dickson™ Supplier No. C010
Add to Cart
Add to Cart

For TempTrace™ Temperature Chart Recorders.

  • Comes in boxes of 60

Specifications

Diameter (English) Outside 4 in.
Product Type Replacement Chart
Diameter (Metric) Outside 10.1cm
Temperature Range (English) -22°F to +122°F
For Use With (Application) For TempTrace™ temperature chart recorders
Rotational Speed 24 hr.
Temperature Range (Metric) -30° to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.