Learn More
BRANDTECH™ BRAND™ Replacement Discharge Tube Screw Caps for Dispensette™ S Bottletop Dispensers
Shop All BRANDTECH Scientific ProductsDescription
- 706018 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 10 mL or smaller
- 706019 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706025 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 5 mL or 10 mL
- 706027 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706029 is for Dispensette S Trace Analysis (white/clear trim) dispensers, or Dispensette S or S Organic models with a nominal capacity of 10 mL or smaller and enhanced chemical compatibility is required
- 706031 is for Dispensette S and S Organimc models with a nominal capacity of 25 mL or larger, and enhanced chemical compatibility is required.
Specifications
Specifications
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Color | White |
| Material | ETFE, Polypropylene |
| For Use With (Application) | Aggressive chemical dispensing |
| For Use With (Equipment) | Dispensette S all types ≥25 mL (PTFE), nominal volumes 25, 50 and 100 mL |
| Includes | screw cap, hinged strap |
| Sterility | Non-sterile |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.