Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Replacement Droppers
SDPSCI_ED

Catalog No. S81064 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S81064 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81064 Supplier United Scientific™ Supplier No. BPB010PK/10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement Droppers for use with dropping bottles.

  • Glass pipettes with tapered rubber bulbs.
  • For general use or use with 30 mL Barnes Dropping Bottle.
  • Prop 65 Warning Label.

Specifications

Material Glass
Graduations No
Quantity 10 Pk.
Volume (English) 0.07 oz.
Color Clear
Volume (Metric) 2 mL
Length (Metric) 70 mm
Type Dropping Pipet
For Use With (Equipment) Dropping Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.