Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Fibre-Metal™ Replacement Faceshield Windows

Catalog No. 19085628 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
IR Filter Shade 5.0
For Use With (Equipment):
Series F-400, F-500, FH-66, FM-70, and FM-71
Series F-400, F-500, and FH-66
Series FM400 and FM500DCCL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint For Use With (Equipment)
19-085-628 IR Filter Shade 5.0 Series F-400, F-500, and FH-66
19-085-601 Clear Series F-400, F-500, and FH-66
19-085-603 Clear Series F-400, F-500, FH-66, FM-70, and FM-71
19-085-622 Clear Series FM400 and FM500DCCL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-085-628 Supplier Honeywell Fibre-Metal™ Supplier No. 4199IRUV5BP
  • $75.00
    $50.65 / Each

    Save $24.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $3,746.00
    $2,532.65 / Case of 50 EA

    Save $1,213.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Propionate visors provide distortion-free optics along with chemical and impact resistance. These visors are compatible with Fiber-Metal Hard Hats with Quick-Lok™ Blocks.

Specifications

Lens Coating Uncoated
Height (English) 9.75 in.
Lens Type IRUV
Width (English) 19 in.
Certifications/Compliance ANSI Z87+ (High Impact When Used With Fiber Metal Headgear)
Lens Tint IR Filter Shade 5.0
Product Type Faceshield Window
For Use With (Equipment) Series F-400, F-500, and FH-66
For Use With (Application) Faceshield Replacement
Lens Material Propionate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.