Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Replacement Filters for Midi Plus™

Catalog No. 14559562 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.45 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
14-559-562 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-562 Supplier Sartorius Supplier No. LH7129120
Only null left
Add to Cart
Add to Cart

Replacement Filters for Midi Plus™ Electronic Pipetting Controller.

  • Midi Plus replacement filter, 0.45μm, autoclavable
  • Hydrophobic autoclavable filter protects the device in case of over-aspiration
  • Pack includes 5 filters
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Blue
Disposable Single-use
For Use With Pipettes
Material Polypropylene
Model Hydrophobic autoclavable
Pore Size 0.45 μm
Product Line Midi Plus
Sterility Non-sterile
Type Filter
For Use With (Equipment) Midi Plus™ electronic pipetteting controller with design
Quantity 5 Pk.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.