Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Replacement Filters for PCR Workstation

Prefilters for use with PCR workstations.
$58.90 - $73.60
Specifications
Length (English) | 16.5 in. |
---|---|
Depth (English) | 1 in. |
Depth (Metric) | 2.54 cm |
Length (Metric) | 41.91 cm |
Product Type | Filter |
Catalog Number | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | |||||
09-681-204
![]() |
16.5 in. | PCR Workstation (24 in.) |
Each for $73.60
|
|
|||||
103-603-10
![]() |
28.5 in. | PCR Workstation (36 in.) |
Each for $58.90
|
|
|||||
Description
- Replacement disposable prefilters made of corrugated paper trap large particles to extend HEPA filter life
- Recommend replacing the prefilter every three months
- For use with 2 ft. and 3 ft. PCR Enclosures
Specifications
16.5 in. | |
2.54 cm | |
Filter |
1 in. | |
41.91 cm | |
Corrugated Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title