Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Replacement Needles For On Column Injection Syringes

Catalog No. 1481951 Shop All Hamilton Company Products
Change view
Click to view available options
Length (English) Needle:
4.5 in.
Length (Metric) Needle:
115 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Needle Length (Metric) Needle
14-819-51 4.5 in. 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-819-51 Supplier Hamilton™ Supplier No. 17076
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use with On Column removable needle injection syringes

Fused silica needle lengths available in 10 or 11.5cm. Replacement spacers and ferrules are also available.

Specifications

Diameter (Metric) Outer Needle 0.17 mm
Length (English) Needle 4.5 in.
Product Type Replacement Needle
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 115 mm
Needle Point Style Cone
For Use With (Equipment) Column Removable Needle Injection Syringes
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.