Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Replacement Needles for GC Syringes

Catalog No. 03170525
Change view
Click to view available options
For Use With (Equipment):
Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes
Thermo 365K3041 Syringe
Thermo Scientific 36500490 Syringe
Thermo Scientific 36500495, 36503015 Syringes
Thermo Scientific 36500520 Syringe
Thermo Scientific 36550040 Syringe
Thermo Scientific 365D1171 Syringe
Thermo Scientific 365D1611 Syringe
Thermo Scientific 365D1841 Syringe
Thermo Scientific 365D3731 Syringe
Length (Metric) Needle:
42 mm
50 mm
75 mm
80 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric) Needle
03-170-525 Thermo Scientific 36500520 Syringe 75 mm
03-170-523 Thermo Scientific 36550040 Syringe 50 mm
03-170-526 Thermo Scientific 36500490 Syringe 80 mm
03-170-527 Thermo Scientific 36500495, 36503015 Syringes 50 mm
36-5RN-215 Thermo Scientific 365D1171 Syringe 50 mm
36-5RN-225 Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes 50 mm
36-5RN-235 Thermo 365K3041 Syringe 50 mm
36-5RN-362 Thermo Scientific 365D1841 Syringe 50 mm
36-5RN-372 Thermo Scientific 365D3731 Syringe 50 mm
36-5RN-252 Thermo Scientific 365D1611 Syringe 42 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-170-525 Supplier Thermo Scientific™ Supplier No. 36550046
Add to Cart
Add to Cart

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.

TRUSTED_SUSTAINABILITY

Specifications

Description 36550046
Needle Gauge 31 G
Product Type Replacement Syringe Needle
Volume (Metric) 10 μL
Length (Metric) Needle 75 mm
Needle Point Style Cone
For Use With (Equipment) Thermo Scientific 36500520 Syringe
Connection Type Removable

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.