Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Platinum-cured Silicone, Replacement O-Rings, 83 mm Cap
GREENER_CHOICE

Catalog No. 19830512 Shop All Justrite Safety Group Products
Change view
Click to view available options
Closure Size:
Fits cap size: 83 mm
Diameter (Metric) Outer:
76 mm
Diameter (English) Outer:
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (Metric) Outer Diameter (English) Outer
19-830-512 Fits cap size: 83 mm 76 mm 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-512 Supplier Justrite™ Supplier No. 12960
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Carboy Caps (83 mm)

  • Made from platinum-cured silicone

Specifications

Closure Size Fits cap size: 83 mm
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 76 mm
For Use With (Equipment) Carboy Caps (83 mm)
Material Platinum-cured Silicone
No. per Pack 5 Pk.
Product Type Replacement O-Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.