Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Replacement Probes for Traceable™ Conductivity and TDS Meters

Catalog No. 093271 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
For 09-326-2 Meter
For 09-328, 09-327 Meters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
09-327-1 For 09-328, 09-327 Meters
09-326-2A For 09-326-2 Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-327-1

For use with Traceable Conductivity and TDS Meters.

For use with Traceable Conductivity and TDS Meters.

Specifications

For Use With (Equipment) Traceable Conductivity/TDS meters: 09-328 and 09-327
Type Conductivity Probe
Length (English) 5.5 in.
Length (English) Cable 59 in.
Length (Metric) 120 mm
Length (Metric) Cable 1.4 m
Material Glass
Model For 09-328, 09-327 Meters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.