Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ seripettor™ / seripettor™ pro Pump Assembly

Catalog No. 03840020 Shop All BrandTech Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Seripettor pro, 25 mL
Seripettor, 25 mL
seripettor, 2 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03-840-020 seripettor, 2 mL
13-880-731 Seripettor, 25 mL
13-880-732 Seripettor pro, 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-840-020 Supplier BRANDTECH™ BRAND™ Supplier No. 704541
Add to Cart
Add to Cart

Accessories for seripettor™ and seripettor™ pro Bottletop Dispensers

  • seripettor™ pump assembly provided with stainless steel lifting spring.
  • seripettor™ pro pump assembly provided with Hastaloy™ (stainless) lifting spring, with PEI for UV protection.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pump Assembly
Material Polycarbonate
Volume (Metric) 2 mL
For Use With (Application) Dispensing liquid
For Use With (Equipment) seripettor, 2 mL
Includes Pump assembly only
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.