Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Replacement Septa

Catalog No. 111020916 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
0.125 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-102-0916 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0916 Supplier MilliporeSigma™ Supelco™ Supplier No. 33310U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Mininert™ Valves

  • Available for Screw-cap and Crimp-top Vials
TRUSTED_SUSTAINABILITY

Specifications

Product Type Replacement Septum
Material Silicone
For Use With (Equipment) Mininert Valves
Diameter (English) Outer 0.125 in.
Description Length: 0.308 in.
Color Red

Mininert is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.