Learn More
Spectroline™ Replacement Tubes and Filter Assembly for UV Cabinets FB-PDS-80, -81
Shop All Spectronics Corporation Products

Specifications
Specifications
| Wattage | 8 W |
| Wavelength | 254 nm |
| Description | Replacement UV Tube |
| Dimensions (L x W x H) | 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4 cm) |
| For Use With (Equipment) | UV Cabinets FB-PDS-80, -81 |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.4 cm |
| Length (English) | 13.25 in. |
| Length (Metric) | 33.7 cm |
| Width (English) | 3.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.