Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Replacement Tubes and Filter Assembly for UV Cabinets FB-PDS-80, -81
SDP

Catalog No. FBPDS130A Shop All Spectronics Corporation Products
Change view
Click to view available options
Wavelength:
254 nm
312 nm
365 nm
Wattage:
4 W
8 W
15 W
Description:
Replacement Tube
Replacement Tube w/ Filtered Tube
Replacement Tube w/ Unfiltered Tube
Replacement Tube w/2 Integrally Filtered Tubes
Replacement UV Tube
UV Tube
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage Description
FB-PDS-130A 312 nm 8 W Replacement Tube
05-720-41 365 nm 15 W Replacement Tube w/2 Integrally Filtered Tubes
11-992-25 365 nm 4 W Replacement Tube w/ Unfiltered Tube
FB-PDS-120A 365 nm 8 W UV Tube
FB-PDS-125A 254 nm 8 W Replacement UV Tube
FBPDS131A 365 nm 4 W Replacement Tube w/ Filtered Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB-PDS-130A Supplier Spectroline™ Supplier No. BLE8T312

For UV Cabinets FB-PDS-80, -81

Specifications

Wattage 8 W
Wavelength 312 nm
Description Replacement Tube
Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4 cm)
For Use With (Equipment) UV Cabinets FB-PDS-80, -81
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Length (English) 13.25 in.
Length (Metric) 33.7 cm
Width (English) 3.25 in.
Width (Metric) 8.3 cm
Product Type Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.