Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Replacement Vacuum Cups

Catalog No. 17467550 Shop All Excelta Corporation Products
Change view
Click to view available options
Size:
0.375 in. (0.95 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-467-550 0.375 in. (0.95 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-550 Supplier Excelta™ Supplier No. CB38
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Interchangeable with Pen-Vac Junior, Pen-Vac Standard, Pen-Vac Pro and Handi-Vac models

  • Black cups are Buna-N, static-safe and non-marking (Can withstand temperatures up to 121.1°C)
  • Red cups are high temperature silicon rubber (Can withstand temperatures up to 250°C)

Specifications

Product Type Vacuum Cup
For Use With (Equipment) Pen-Vac™ junior, Pen-Vac™ standard, Pen-Vac™ Pro, Pen-Vac™ Handi-Vac
Material Buna-N
Size 0.375 in. (0.95 cm)
Color Black
Temperature Range (English) −5° to +250°F
Temperature Range (Metric) −20° to +121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.