Learn More
Specifications
Specifications
| Description | Suggested ribbon series: R4400; R6000; R6900 |
| Adhesive Type | Acrylic, Removable |
| Color | White |
| Finish | Gloss |
| Material | Vinyl (B-581) |
| Product Type | Repositionable Tape |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Quantity | 1 Ea. |
| Temperature Range (Metric) | -40°C to +82°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.