Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Research Grade Retort Base and Rod Set
SCI_ED

Catalog No. S27091 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
63.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S27091 63.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27091 Supplier Eisco™ Supplier No. CH0653E1RD3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available with various sized rods

  • Has Cast iron base
  • Epoxy powder coated blue base
  • Nickel Plated Steel Rod

Specifications

Material Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod)
Height (Metric) 63.5 cm
Height (English) 25 in.
Length (English) 11 in.
Length (English) Rod 24 in.
Length (Metric) 27.94 cm
Length (Metric) Rod 61 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Diameter (English) Rod 0.2 in.
Diameter (Metric) Rod 0.5 cm
Product Type Retort Base w/Rod
Quantity 1 Set
Weight (English) 5.2 lb.
Weight (Metric) 2.35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.