Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Research Grade Upright Microscope with Camera
Research Grade Upright Microscope with Camera provides exceptional quality for any lab
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing turret nosepiece w/ click stops
- 4x, 10X, 40X, 100x(oil) Plan Achro objectives
- 10X WF w/ 20 mm FOV eyepiece
VIEWING HEAD
- Siedentopf Trinocular head with 45° incline and 360° rotation
- Left eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48 mm to 75 mm
- 80/20 split
- 0.5x C-mount
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001 mm divisions
- Moving range: 24 mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142 mm x 132 mm
- Movement Range: 75 mm x 50 mm
CONDENSER
- Adjustable Abbe Condenser with filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Abbe Condenser NA1.25 with Diaphragm, Filter | |
1080P, HDMI, Color Camera | |
Trinocular | |
Finite Optical System | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
Infinity Optical System | |
110/220 V | |
50/60 Hz |
Finite Optical System | |
WF10X/20 mm | |
40X, 100X, 400X, 1000X | |
Plan Achromatic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
5 position | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction